Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 1/2" Stroke Length, NPT
Mfr # 2.00DSRM00.50
Zoro # G111930125
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 2 in
- Cylinder Type Round Body
- Nose Mount Thread Size 1 1/4"-12
- Air Inlet Type NPT
- For Fluid Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00DSRM00.50
- Zoro # G111930125
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Diameter | 2 in |
Nose Mount Thread Size | 1 1/4"-12 |
Body Diameter | 2 1/16 in |
Rod Thread Size | 1/2"-20 |
Rod Thread Length | 7/8 in |
Stroke Length | 1/2 in |
Rod Diameter | 5/8 in |
Inlet Size | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 2 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Body Diameter 2 1/16 in, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 23 in. EL-10 Rib (230J10)
- STEELMAN 8-Ounce Anti-Seize Thread Lubricant (JSP10116)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth (50BS10H X 5/8)
- WEG 00336ET3E56-S, 3 HP, 3600 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00336ET3E56-S)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- SMC 25mm 1MPA 60mm Double Acting Pneumatic Cylinder, CDQSB2560DCMA93LXB10 (CDQSB25-60DCM-A93L-XB10)
- Parker Pneumatic Cylinder Parts