Shop All Air Cylinders
Parker
Air Cylinder, 12" Stroke Length, NPT
Mfr # 1.50DPSRM12.00
Zoro # G511974101
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Body Material Stainless Steel
- Rod Thread Length 3/4 in
- Cylinder Type Round Body
- Magnetic Piston Magnetic Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50DPSRM12.00
- Zoro # G511974101
- Country of Origin United States
- Category Air Cylinders
Dimensions
Rod Thread Length | 3/4 in |
Rod Diameter | 7/16 in |
Bore Diameter | 1 1/2 in |
Body Diameter | 1 9/16 in |
Rod Thread Size | 7/16"-20 |
Nose Mount Thread Size | 3/4"-16 |
Inlet Size | 1/8 in |
Stroke Length | 12 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Streamline Refrigeration 50Ft 1/4In Flexible Tube And Hose (D04050)
- SMC Union Y, 1/2 In, Tube, Polybutylene (KQ2U13-00A)
- DIXON Air King MNPT End Iron, 1/4" (AMB1)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-03AS)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (1.50PSR01.00)
- PARKER Air Cylinder, 5/16 in Bore, 1 in Stroke, Round Body Double Acting (0.31BFDSR01.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (1.25DXPSR02.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DPSR04.00)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (2.00DSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (0.75DSR03.00)
- FESTO Compact Cylinder ADN-32-25-A-P-A (ADN-32-25-A-P-A)
- Parker Air Cylinders