Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 1/2" Stroke Length, NPT
Mfr # 1.50DPSRM00.50
Zoro # G911929909
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 1 1/2 in
- Inlet Size 1/8 in
- Rod Diameter 7/16 in
- Magnetic Piston Magnetic Piston
- Cylinder Type Round Body
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50DPSRM00.50
- Zoro # G911929909
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Diameter | 1 1/2 in |
Inlet Size | 1/8 in |
Rod Diameter | 7/16 in |
Rod Thread Size | 7/16"-20 |
Body Diameter | 1 9/16 in |
Nose Mount Thread Size | 3/4"-16 |
Rod Thread Length | 3/4 in |
Stroke Length | 1/2 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR14N (MR14N)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 157 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (4FDZ2)
- ARO Valve, Exh, EV35-A (EV35-A)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-200 (F4B-SC-200)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- SMC 50Mm 1Mpa 300Mm Guided Slide Cylinder (MGGLB50-300-HN-XC56)
- Parker Pneumatic Cylinder Parts