Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 1/2" Stroke Length, NPT
Mfr # 1.06BFDSRM00.50
Zoro # G111931344
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Operating Temperature 14 Degrees F
- End Cap Material Aluminum
- Body Diameter 1 1/8 in
- Spring Extension Force 6 lb
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.06BFDSRM00.50
- Zoro # G111931344
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Body Diameter | 1 1/8 in |
Rod Thread Size | 5/16"-24 |
Rod Thread Length | 3/4 in |
Rod Diameter | 5/16 in |
Inlet Size | 1/8 in |
Bore Diameter | 1 1/16 in |
Stroke Length | 1/2 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Overall Width Not Applicable, Body Diameter 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Coupling, Bronze Insert (XFCBB30)
- BERLISS 35mm x 80mm x 21mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6307-ZZ BERLISS)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- SKF Bearing, Bore 70mm, Industry 6014-JEM (6014 JEM)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- DE-STA-CO Sealkit, Dpg-10 (SLKT-183)
- Parker Compressor, Air Tank & Pneumatic Tool Parts