Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 1/2" Stroke Length, NPT
Mfr # 0.75DXPSRM00.50
Zoro # G411931358
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fluid Type Air
- Spring Extension Force 6 lb
- Maximum Operating Temperature 140 Degrees F
- Air Inlet Center to Center Distance 2 21/32 in
- Bore Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.75DXPSRM00.50
- Zoro # G411931358
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Diameter | 3/4 in |
Rod Thread Size | 1/4"-28 |
Stroke Length | 1/2 in |
Inlet Size | 1/8 in |
Rod Diameter | 1/4 in |
Nose Mount Thread Size | 5/8"-18 |
Rod Thread Length | 1/2 in |
Body Diameter | 7/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Fx3-3/4, QD Bushing, C45 Steel, Black Oxide, (Fx3-3/4)
- AIGNEP USA Elbow Connector, 51/64" Hex, 12mm Tube (55110-12-1/4)
- FAG BEARINGS FAG 6208 2RSR C3 J22RL38, Deep Groove BBear, Single Row 90Mm (6208 2RSR C3 J22RL38)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 90mm, 25:1, 56C NEMA Frame (CALM90-25/1-56C)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- BIMBA 32MM 60MM DOUBLE ACTING PNEUMATIC CYLINDER (EFT-3260-3E)
- Parker Compressor, Air Tank & Pneumatic Tool Parts