Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 1/2" Stroke Length, NPT
Mfr # 0.75BFDSRM00.50
Zoro # G911931360
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 140 Degrees F
- Rod Thread Length 3/4 in
- Cylinder Type Round Body
- Spring Extension Force 6 lb
- Piston Rod Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.75BFDSRM00.50
- Zoro # G911931360
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 3/4 in |
Stroke Length | 1/2 in |
Body Diameter | 13/16 in |
Rod Thread Size | 1/4"-28 |
Inlet Size | 1/8 in |
Rod Diameter | 1/4 in |
Bore Diameter | 3/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Overall Width Not Applicable, Body Diameter 13/16 in, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-MP)
- SMC Union Elbow, 90 Deg, 6mm, TubexTube (KQ2L06-00A)
- DIXON Wilkerson Standard Regulator, R28, 1/2" (R28-04RG)
- ARO Filter Element, Standard, For 1500 Series (104422)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- SMC 20mm 1MPA 50mm Double Acting Pneumatic Cylinder, CDQSB2050DM (CDQSB20-50DM)
- Parker Compressor, Air Tank & Pneumatic Tool Parts