Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 12" Stroke Length, NPT
Mfr # 0.56DXPSRM12.00
Zoro # G711931355
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Temperature 140 Degrees F
- For Fluid Type Air
- Number of Rods Single Rod
- End Cap Material Aluminum
- Rod Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.56DXPSRM12.00
- Zoro # G711931355
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 3/16 in |
Nose Mount Thread Size | 7/16"-20 |
Inlet Size | #10-32 |
Rod Thread Size | #10-32 |
Bore Diameter | 9/16 in |
Rod Thread Length | 1/2 in |
Stroke Length | 12 in |
Body Diameter | 5/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 12 in, Inlet Size #10-32, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Air Inlet Center to Center Distance 13 21/32 in, Body Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER FA51110W Replacement/Interchange Spin-On Filter (MF0058071)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- TRITAN Needle Brg, Drawn Cup, Bore 1.625 In (J2616 OH)
- CAMOZZI Male Connector, 12MM OD X G3/8 (S6510 12-3/8)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- RBL PRODUCTS SEAL KIT FOR 3132NG - PART (RB4002FPM)
- Parker Pneumatic Cylinder Parts