Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 11" Stroke Length, NPT
Mfr # 6.00CTEF4MAU14AC11.00
Zoro # G211929500
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Series 4MA
- Magnetic Piston Magnetic Piston
- Stroke Length 11 in
- Piston Rod Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6.00CTEF4MAU14AC11.00
- Zoro # G211929500
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 11 in |
Rod Diameter | 1 3/8 in |
Overall Height | 6 1/2 in |
Inlet Size | 3/4 in |
Bore Diameter | 6 in |
End Cap Length | 6 1/2 in |
Rod Thread Length | 1 5/8 in |
Overall Width | 17 5/8 in |
Rod Thread Size | 1"-14 |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 6 in, Cushion Type Head and Cap, Stroke Length 11 in, Inlet Size 3/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 1-1/2" ID x 10 ft Coupled Chemical Hose GN (CXPG150-10NN)
- FAG BEARINGS FAG-6203B 2ZS, Deep Groove BBear, Single Row 90Mm, 6203B 2ZS (6203B 2ZS)
- KDR-LINE REACTORS InputReact., HighZ, 208/240V, 46.2A, ULType1 (KDRD22HE01)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/2" Male Jic X 1-1/2" Male Pipe, Straight (2404-24-24)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- SMC 07MPA Rotary Cylinder, CDRB2BWU1590DZ (CDRB2BWU15-90DZ)
- Parker Compressor, Air Tank & Pneumatic Tool Parts