Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 11" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC11.00
Zoro # G211929494
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- For Fluid Type Air
- Number of Rods Single Rod
- End Cap Material Aluminum
- Piston Rod Material Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC11.00
- Zoro # G211929494
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Size | 3/4"-16 |
Rod Diameter | 1 in |
End Cap Length | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 16 5/8 in |
Rod Thread Length | 1 1/8 in |
Bore Diameter | 4 in |
Inlet Size | 1/2 in |
Stroke Length | 11 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 11 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring, 27.94x5.33 (TTR4410206G)
- ROADPRO Adjustable Metal Hose Clamps Assortment (RPHC-38)
- INGERSOLL-RAND Socket Retainer Kit (2145-K425)
- LINCOLN Lever Grease Gun Handle, Rigid Pipe, 28 Strokes per oz, 16 oz Bulk Capacity (1142)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- SHEFFER 3-1/4IN 15IN DOUBLE ACTING PNEUMATIC CYLINDER (3-1/4SH A150)
- Parker Pneumatic Cylinder Parts