Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 11" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC11.00
Zoro # G211929616
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Piston Magnetic Piston
- Body Material Finish Anodized
- Piston Rod Material Carbon Steel
- Overall Height 2 1/2 in
- For Fluid Type Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC11.00
- Zoro # G211929616
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Height | 2 1/2 in |
Rod Thread Length | 3/4 in |
Inlet Size | 3/8 in |
Stroke Length | 11 in |
Rod Thread Size | 7/16"-20 |
Rod Diameter | 5/8 in |
End Cap Length | 2 1/2 in |
Overall Width | 15 5/8 in |
Bore Diameter | 2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 in, Cushion Type Head and Cap, Stroke Length 11 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AA, 1/2 x 58.4 in. OC (AA55)
- NSK NSK-6000Z, 6000 Series Single Row Deep Groove Ball Bearing, 6000Z (6000Z)
- GUARDAIR Air King Universal Swivel, 3/4 In., Male (34SAKM05)
- FESTO Filter Regulator LFR-1/4-D-MINI-NPT (LFR-1/4-D-MINI-NPT)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- Parker Pneumatic Cylinder Parts