Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 11" Stroke Length, NPT
Mfr # 1.50CTEF4MAU14AC11.00
Zoro # G211929050
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cushion Type Head and Cap
- Rod Diameter 5/8 in
- Piston Rod Material Carbon Steel
- Stroke Length 11 in
- Cylinder Type Extruded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50CTEF4MAU14AC11.00
- Zoro # G211929050
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 5/8 in |
Stroke Length | 11 in |
Inlet Size | 3/8 in |
Bore Diameter | 1 1/2 in |
Overall Width | 15 5/8 in |
Overall Height | 2 in |
Rod Thread Length | 3/4 in |
End Cap Length | 2 in |
Rod Thread Size | 7/16"-20 |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 11 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 250 cfm, 250 psi (4ZL20)
- GATES GlobalSpiral Couplings (12GS-12MP)
- HYDAC 0660 D 010 BH4HC Size 0660, 10 Micron Filter Element for Pressure Filters (0660 D 010 BH4HC)
- CONTINENTAL CONTITECH 2/B150 Banded V-Belt, 153" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B150)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- Parker Compressor, Air Tank & Pneumatic Tool Parts