Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 11 1/2" Stroke Length, NPT
Mfr # 3.25CTEF4MAU14AC11.50
Zoro # G611931158
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17 1/8 in
- System of Measurement Inch
- Inlet Size 1/2 in
- Cylinder Type Extruded
- Air Inlet Center to Center Distance 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3.25CTEF4MAU14AC11.50
- Zoro # G611931158
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Overall Width | 17 1/8 in |
Inlet Size | 1/2 in |
Stroke Length | 11 1/2 in |
End Cap Length | 3 3/4 in |
Overall Height | 3 3/4 in |
Rod Thread Length | 1 1/8 in |
Rod Thread Size | 3/4"-16 |
Rod Diameter | 1 in |
Bore Diameter | 3 1/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 11 1/2 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 10T Single Acting Cylinder (6C10T02)
- DAYTON Corrosion Resis Offset Chain Link Pk5 (2YEA3)
- ENERPAC Screw, A8076048 (A8076048)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (1L698)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- SMC PNEUMATIC SLIDE TABLE 16MM 0.15-0.7MPA 100MM GUIDED SLIDE CYLINDER (MXS16-100)
- Parker Compressor, Air Tank & Pneumatic Tool Parts