Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 10" Stroke Length, NPT
Mfr # 1.50BFDSRM10.00
Zoro # G811929405
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Diameter 1 9/16 in
- Stroke Length 10 in
- Rod Thread Size 7/16"-20
- Maximum Operating Temperature 140 Degrees F
- Cushion Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50BFDSRM10.00
- Zoro # G811929405
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Body Diameter | 1 9/16 in |
Stroke Length | 10 in |
Rod Thread Size | 7/16"-20 |
Rod Thread Length | 1 1/4 in |
Inlet Size | 1/4 in |
Bore Diameter | 1 1/2 in |
Rod Diameter | 7/16 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (2M519)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- ZORO SELECT Hose Clamp, 1-1/4 to 1-3/4 In, SAE 20, PK10 (360030020070)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- SMC 07MPA Rotary Cylinder, CDRB2BWU1590DZ (CDRB2BWU15-90DZ)
- Parker Pneumatic Cylinder Parts