Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 10" Stroke Length, NPT
Mfr # 1.06BFDSRM10.00
Zoro # G411931341
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Thread Length 3/4 in
- End Cap Material Aluminum
- Cushion Type None
- Rod Thread Size 5/16"-24
- Piston Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.06BFDSRM10.00
- Zoro # G411931341
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 3/4 in |
Rod Thread Size | 5/16"-24 |
Rod Diameter | 5/16 in |
Inlet Size | 1/8 in |
Body Diameter | 1 1/8 in |
Stroke Length | 10 in |
Bore Diameter | 1 1/16 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.00" OD (5V905)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1", 1 1/4" Od With 3/4" Length, 153871 (153871)
- DYKEM Opaque Staining Color, Gallon, Dark Blue (81778)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A010)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- MILLER Piston Seal Kit Pneumatic Cylinder (181-KB001-600)
- Parker Compressor, Air Tank & Pneumatic Tool Parts