Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 10" Stroke Length, NPT
Mfr # 0.75BFDSRM10.00
Zoro # G611931370
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 3/4 in
- Maximum Operating Pressure 250 psi
- Cylinder Type Round Body
- Piston Rod Material Stainless Steel
- Magnetic Piston Magnetic Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 0.75BFDSRM10.00
- Zoro # G611931370
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Diameter | 3/4 in |
Body Diameter | 13/16 in |
Stroke Length | 10 in |
Rod Thread Length | 3/4 in |
Inlet Size | 1/8 in |
Rod Diameter | 1/4 in |
Rod Thread Size | 1/4"-28 |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- MAIN FILTER Hydraulic Filter, replaces PALFINGER EA1392, Pressure Line, 5 micron, Outside-In (MF0058514)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B1616 OH)
- D&D 31" Outside Length, 1/2" Top Width, 1 Ribs (A29/4L310)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- DE-STA-CO Seal Kit, Rpw-625 (SLKT-071)
- Parker Pneumatic Cylinder Parts