Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 10 mm Stroke Length, BSPP
Mfr # P1A-S025DS-0010
Zoro # G411930900
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Cap Length 14 mm
- Standards ISO 6432
- Maximum Operating Temperature 176 Degrees F
- Magnetic Piston Magnetic Piston
- Maximum Operating Pressure 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # P1A-S025DS-0010
- Zoro # G411930900
- Country of Origin China
- Category Pneumatic Cylinder Parts
Dimensions
End Cap Length | 14 mm |
Rod Diameter | 10 mm |
Overall Height | 26.6 mm |
Body Diameter | 31 mm |
Stroke Length | 10 mm |
Bore Diameter | 25 mm |
Inlet Size | 1/8 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- GLOBAL G2SCC-075-075 Two-Piece Industry Standard Clamping Coupling (G2SCC-075-075)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- Parker Compressor, Air Tank & Pneumatic Tool Parts