Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 10 mm Stroke Length, BSPP
Mfr # P1A-S016DS-0010
Zoro # G111930934
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- System of Measurement Metric
- End Cap Material Aluminum
- Rod Diameter 6 mm
- Bore Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P1A-S016DS-0010
- Zoro # G111930934
- Country of Origin China
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 6 mm |
Bore Diameter | 16 mm |
Inlet Size | M5 |
Overall Height | 17.5 mm |
Body Diameter | 20 mm |
Stroke Length | 10 mm |
End Cap Length | 13 mm |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 16 mm, Cushion Type Bumpers, Stroke Length 10 mm, Inlet Size M5, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 17.5 mm, Body Diameter 20 mm, Maximum Operating Pressure 145 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, A63 (51EU06)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- INGERSOLL-RAND Filter Element, 1 Micron, 65 scfm (24241952)
- NSK NSK-6201ZZ-13, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ13 (6201ZZ-13)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- OTC POWER STEERING PUMP PULLEY REPLACER (OTC7005)
- Parker Compressor, Air Tank & Pneumatic Tool Parts