Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 10 mm Stroke Length, BSPP
Mfr # P1A-S010DS-0010
Zoro # G311930307
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnetic Piston Magnetic Piston
- Cylinder Action Double Acting
- System of Measurement Metric
- Body Diameter 16 mm
- Air Inlet Type BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P1A-S010DS-0010
- Zoro # G311930307
- Country of Origin China
- Category Pneumatic Cylinder Parts
Dimensions
Body Diameter | 16 mm |
Bore Diameter | 10 mm |
Inlet Size | M5 |
Overall Height | 13.5 mm |
End Cap Length | 10 mm |
Stroke Length | 10 mm |
Rod Diameter | 4 mm |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, 8 Outlets, Outlet Size 3/4", 24"L (M40-750-8)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833490-52)
- CARLISLE 1626V384 Variable Speed Cog-Belt (1626V384)
- ARROW PNEUMATICS Hydraulic Filter 10 Micron (9153-10)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- CONTROLAIR Type S Pneumatic Cylinder Repair Kit (S4LKIT)
- Parker Pneumatic Cylinder Parts