Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 10 1/2" Stroke Length, NPT
Mfr # 4.00CTEF4MAU14AC10.50
Zoro # G611929452
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Finish Anodized
- System of Measurement Inch
- Rod Diameter 1 in
- Minimum Operating Temperature -10 Degrees F
- Overall Width 16 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4.00CTEF4MAU14AC10.50
- Zoro # G611929452
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Diameter | 1 in |
Overall Width | 16 1/8 in |
Inlet Size | 1/2 in |
End Cap Length | 4 1/2 in |
Overall Height | 4 1/2 in |
Rod Thread Length | 1 1/8 in |
Rod Thread Size | 3/4"-16 |
Stroke Length | 10 1/2 in |
Bore Diameter | 4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 10 1/2 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6512 04-32, Male Connector, 1/4 OD X 10-32 Unf (6512 04-32)
- D&D 1557mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1557)
- BESTORQ Aftermarket CLAAS 687046 Replacement Belt, B108 (B108)
- CONTINENTAL Washdown Hose, 5/8" ID x 100 ft., Yellow (FRT058-100-G)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Air Cylinder, 28" Stroke Length, NPT (3.25CTEF4MAU14AC28.00)
- SMC 50Mm 1Mpa 25Mm Double Acting Pneumatic Cylinder (CQ2B50-25DM)
- Parker Compressor, Air Tank & Pneumatic Tool Parts