Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 10 1/2" Stroke Length, NPT
Mfr # 3.25CTEF4MAU14AC10.50
Zoro # G311931144
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Extruded
- Bore Diameter 3 1/4 in
- Piston Rod Material Carbon Steel
- For Fluid Type Air
- Piston Rod Material Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3.25CTEF4MAU14AC10.50
- Zoro # G311931144
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Bore Diameter | 3 1/4 in |
Stroke Length | 10 1/2 in |
Rod Diameter | 1 in |
Overall Width | 16 1/8 in |
Inlet Size | 1/2 in |
Overall Height | 3 3/4 in |
Rod Thread Size | 3/4"-16 |
Rod Thread Length | 1 1/8 in |
End Cap Length | 3 3/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 10 1/2 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC AutoSwitch, 3 wire PNP, 0.5m (D-H7A2)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66544)
- DAYTON Motor Start Capacitor, 53-64 MFD, Round (2MER5)
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Female NPT x 1/8 Inch Female NPT Line Port (CVC7044)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 1-3/4IN GLANDD KIT FOR AIR/MODERATE HYD PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG2AHL0171)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- PARKER 5.0 2Ma Piston Seal Kit Pneumatic Cylinder Parts And Accessory (PK5002MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- Parker Compressor, Air Tank & Pneumatic Tool Parts