Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 10 1/2" Stroke Length, NPT
Mfr # 2.50CTEF4MAU14AC10.50
Zoro # G011930966
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Thread Length 3/4 in
- Magnetic Piston Magnetic Piston
- Standards RoHS Compliant
- Cylinder Action Double Acting
- Piston Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.50CTEF4MAU14AC10.50
- Zoro # G011930966
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 3/4 in |
Overall Height | 3 in |
Rod Diameter | 5/8 in |
Rod Thread Size | 7/16"-20 |
Stroke Length | 10 1/2 in |
Bore Diameter | 2 1/2 in |
Inlet Size | 3/8 in |
Overall Width | 15 1/4 in |
End Cap Length | 3 in |
Description
Pneumatic Cylinder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MP 90 (2501-04-04)
- MAIN FILTER Hydraulic Filter, replaces WIX 57878, Pressure Line, 3 micron, Outside-In (MF0060187)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-03A)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11S)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- SCHRADER BELLOWS GLAND CARTRIDGE KIT PNEUMATIC CYLINDER (B732732)
- Parker Compressor, Air Tank & Pneumatic Tool Parts