Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 10 1/2" Stroke Length, NPT
Mfr # 2.00CTEF4MAU14AC10.50
Zoro # G711929499
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Piston Material Aluminum
- Tie Rod Material Carbon Steel
- Standards RoHS Compliant
- Piston Rod Material Finish Chrome Plated
- Cylinder Repair Repairable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 2.00CTEF4MAU14AC10.50
- Zoro # G711929499
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Rod Thread Length | 3/4 in |
End Cap Length | 2 1/2 in |
Inlet Size | 3/8 in |
Overall Height | 2 1/2 in |
Stroke Length | 10 1/2 in |
Rod Diameter | 5/8 in |
Overall Width | 15 1/8 in |
Bore Diameter | 2 in |
Rod Thread Size | 7/16"-20 |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 2 in, Cushion Type Head and Cap, Stroke Length 10 1/2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Evaporative Cooler Motor, 208 to 230/460V (110466-9)
- BESTORQ 205K4 Micro V Belt, 20.5 in Pitch Length, 0.56 in Top Width, 4 Ribs (205K4)
- GATES PRO Series Braid Couplings (4P-6HFJX XBULK)
- DYNABRADE Bearing (04026)
- PARKER SEAL KIT PNEUMATIC CYLINDER PARTS AND ACCESSORY (PSK-P5T80-F)
- PARKER Piston Seal Kit 2-1/2in (PK2502A005)
- PARKER 3-1/2In Road Seal Kit Pneumatic Cylinder Parts And Accessory (RK2AHL0351)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- Parker Pneumatic Cylinder Parts