Shop All Air Cylinders
Parker
Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting
Mfr # 1.75DXPSR02.00
Zoro # G6178252
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1.75DXPSR02.00
- Zoro # G6178252
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 3/4 in |
Rod Dia. | 0.5 in |
Overall Length | 9.1 in |
Rod Thread Length | 7/8 in |
Pivot Hole Dia. | 0.376 in |
Port Size | 1/4 in FNPT |
Rod Thread Size | 1/2"-20 |
Dimension D | 0.4375 in |
Dimension L | 0.50 in |
Dimension A | 22/25 in |
Dimension Kk | 1/2"-20 UNF |
Dimension Cb | 0.62 in |
Dimension B | 1.031 in |
Dimension Cd | 0.376 in |
Air Cylinder Bore Dia. | 1 3/4 in |
Dimension Cc | 0.5 in |
Dimension N1 | 1"-14 |
Dimension E | 0.62 in |
Stroke Length | 2 in |
Bore Diameter | 1 3/4 in |
Inlet Size | 1/4 in |
Nose Mount Thread Size | 1"-14 |
Body Diameter | 1 13/16 in |
Rod Diameter | 1/2 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 13/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron (844)
- SKF Bearing, Bore 55mm, Industry 1211-EKTN9 (1211 EKTN9)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X24X20)
- PARKER Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Double Acting (1.75DXPSR03.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting (1.75DXPSR01.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting (1.75DXPSR06.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (1.25DXPSRM05.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DSR01.00)
- PARKER Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting (2.50DSRM02.00)
- SPEEDAIRE Air Cylinder, 5 in Bore, 24 in Stroke, NFPA Double Acting (5VLX4)
- Parker Air Cylinders