Shop All Air Cylinders
Parker
Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting
Mfr # 1.75DSR02.00
Zoro # G6138921
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1.75DSR02.00
- Zoro # G6138921
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 3/4 in |
Rod Dia. | 0.5 in |
Overall Length | 7.6 in |
Rod Thread Length | 7/8 in |
Port Size | 1/4 in FNPT |
Air Cylinder Bore Dia. | 1 3/4 in |
Dimension J | 0.25 in |
Dimension C | 0.31 in |
Rod Thread Size | 1/2"-20 |
Dimension Cc | 0.5 in |
Dimension B | 1.031 in |
Dimension E | 1.25 in |
Dimension N1 | 1"-14 |
Dimension D | 0.4375 in |
Dimension Kk | 1/2"-20 UNF |
Dimension A | 22/25 in |
End Cap Length | 1/4 in |
Nose Mount Thread Size | 1"-14 |
Body Diameter | 1 13/16 in |
Rod Diameter | 1/2 in |
Stroke Length | 2 in |
Bore Diameter | 1 3/4 in |
Inlet Size | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 13/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (2MDT7)
- SPEEDAIRE Foot Bracket, Fits 3/4 In. Bore Cylinders (5VKW5)
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- AIGNEP USA Male Swivel Tee, PushConn, Size 1/4, PK5 (87210-04-06)
- PARKER Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting (1.75DSR04.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting (1.75DSR01.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50BRDSRM04.00)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (2.00DSR03.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DSRM01.00)
- PARKER 50MM 1/4IN 145PSI 125MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-S05MF-0125)
- SPEEDAIRE Air Cylinder, 5 in Bore, 6 in Stroke, NFPA Double Acting (5VLT8)
- Parker Pneumatic System Components