Shop All Air Cylinders
Parker
Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Single Acting
Mfr # 1.75NSR01.00
Zoro # G6064466
original price:
$70.00
9% off
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 1 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1.75NSR01.00
- Zoro # G6064466
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 3/4 in |
Rod Dia. | 0.5 in |
Overall Length | 5.9 in |
Rod Thread Length | 7/8 in |
Port Size | 1/4 in FNPT |
Rod Thread Size | 1/2"-20 |
Dimension A | 22/25 in |
Dimension E | 1.25 in |
Dimension C | 0.38 in |
Dimension J | 0.25 in |
Dimension Cc | 0.5 in |
Dimension B | 1.031 in |
Dimension Kk | 1/2"-20 UNF |
Air Cylinder Bore Dia. | 1 3/4 in |
Dimension N1 | 1"-14 |
Dimension D | 0.4375 in |
Body Diameter | 1 13/16 in |
Bore Diameter | 1 3/4 in |
Nose Mount Thread Size | 1"-14 |
Inlet Size | 1/4 in |
Stroke Length | 1 in |
Rod Diameter | 1/2 in |
End Cap Length | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 24 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 13/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL Penetrant, Aerosol, 16.5oz. (SK162C)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (A2G246-HC4V-115/1)
- TERRE PRODUCTS Bobcat 522973 Ditch Witch 170-314 Flat Idler Pulley - 4'' Flat Dia. - 3/8'' Bore - Steel (32400150A)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (670040056)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DPSR02.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50BRDSRM04.00)
- PARKER Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting (3.00DXPSR03.00)
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (0.75DPSR03.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (1.06DXPSR06.00)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting (0.56DXPSR02.00)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- Parker Pneumatic System Components