Shop All Air Cylinders
Parker
Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 1.25DXPSRM05.00
Zoro # G6142157
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1.25DXPSRM05.00
- Zoro # G6142157
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/4 in |
Rod Dia. | 0.437 in |
Overall Length | 10.9 in |
Rod Thread Length | 3/4 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Dimension Cc | 0.437 in |
Dimension A | 3/4 in |
Dimension N1 | 3/4"-16 |
Dimension B | 0.749 in |
Dimension Kk | 7/16"-20 UNF |
Dimension Cd | 0.25 in |
Dimension Cb | 0.5 in |
Dimension E | 0.50 in |
Rod Thread Size | 7/16"-20 |
Dimension D | 0.38 in |
Dimension L | 0.41 in |
Air Cylinder Bore Dia. | 1 1/4 in |
Nose Mount Thread Size | 3/4"-16 |
Rod Diameter | 7/16 in |
Body Diameter | 1 5/16 in |
Stroke Length | 5 in |
Bore Diameter | 1 1/4 in |
Inlet Size | 1/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-375)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 12.5 oz (P101S-A)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (EP081006)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018EG3EL215T-W22)
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (2.00DXPSR01.00)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DXPSR04.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DSR03.00)
- PARKER Air Cylinder, 2 1/2 in Bore, 1 in Stroke, Round Body Double Acting (2.50DSRM01.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06BFDSRM04.00)
- PARKER Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting (3.00DSR03.00)
- FESTO Round Cylinder DSNU-40-80-PPV-A (DSNU-40-80-PPV-A)
- Parker Air Cylinders