Shop All Air Cylinders
Parker
Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting
Mfr # 1.25DXPSR04.00
Zoro # G6157995
$56.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1.25DXPSR04.00
- Zoro # G6157995
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/4 in |
Rod Dia. | 0.437 in |
Overall Length | 9.9 in |
Rod Thread Length | 3/4 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Dimension A | 3/4 in |
Dimension Cb | 0.5 in |
Dimension D | 0.38 in |
Dimension B | 0.749 in |
Rod Thread Size | 7/16"-20 |
Dimension Cd | 0.25 in |
Dimension N1 | 3/4"-16 |
Dimension Cc | 0.437 in |
Dimension E | 0.50 in |
Dimension Kk | 7/16"-20 UNF |
Air Cylinder Bore Dia. | 1 1/4 in |
Dimension L | 0.41 in |
Rod Diameter | 7/16 in |
Inlet Size | 1/8 in |
Stroke Length | 4 in |
Bore Diameter | 1 1/4 in |
Body Diameter | 1 5/16 in |
Nose Mount Thread Size | 3/4"-16 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve Namur Four-Way Pilot/Solenoid Valve 24VDC (4GP-SC03D-24VDC-DS)
- TOMPKINS Hydraulic Fitting-Steel16MP-16FP 90 (5502-16-16)
- CHICAGO PNEUMATIC Pressure Switch, 145-175 psi (1312100570)
- POWERFLITE 4L390 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390-2)
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (1.25DXPSR02.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 3 in Stroke, Round Body Double Acting (1.25DXPSR03.00)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DSR04.00)
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (0.75DSRM06.00)
- PARKER Air Cylinder, 5" Stroke Length, NPT (4.00CTEF4MAU14AC05.00)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (2.00DXPSR03.00)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE2)
- Parker Pneumatic System Components