Shop All Air Cylinders
Parker
Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting
Mfr # 1.25NSR02.00
Zoro # G6100446
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
- Rod Thread Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.25NSR02.00
- Zoro # G6100446
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/4 in |
Rod Dia. | 0.437 in |
Overall Length | 7 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in FNPT |
Dimension E | 0.88 in |
Dimension C | 0.25 in |
Dimension B | 0.749 in |
Rod Thread Size | 7/16"-20 |
Dimension J | 0.25 in |
Dimension Kk | 7/16"-20 UNF |
Dimension Cc | 0.437 in |
Dimension N1 | 3/4"-16 |
Dimension A | 3/4 in |
Dimension D | 0.38 in |
Air Cylinder Bore Dia. | 1 1/4 in |
Rod Diameter | 7/16 in |
Bore Diameter | 1 1/4 in |
End Cap Length | 1/4 in |
Nose Mount Thread Size | 3/4"-16 |
Body Diameter | 1 5/16 in |
Inlet Size | 1/8 in |
Stroke Length | 2 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURT Crimp Fitting, Straight, 3/8" ID, NPT (MPX-06-06)
- NATIONAL Small Bore Inch Seal, 473228 (473228)
- BREEZE Hose Clamp, CT, SAE 28,410SS, PK10 (CT 9428 B)
- SKF SKF-6204 2RS1 C3, Single Row Ball Brgs, 6204 2RS1 C3 (6204 2RS1 C3)
- PARKER Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting (1.25NSR01.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50NSR02.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Single Acting (1.25NSR05.00)
- PARKER Air Cylinder, 2 1/2 in Bore, 1 in Stroke, Round Body Double Acting (2.50DSRM01.00)
- PARKER 1-1/2" Bore Round Double Acting Air Cylinder 6" Stroke (1.50DSR06.00)
- PARKER Air Cylinder, 7/16 in Bore, 5 in Stroke, Round Body Double Acting (0.44DSR05.00)
- FESTO Compact Cylinder ADNGF-2"-3"-P-A (ADNGF-2"-3"-P-A)
- Parker Air Cylinders