Shop All Air Cylinders
Parker
Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting
Mfr # 1.25NSR01.00
Zoro # G6151327
original price:
$49.58
13% off
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
- Rod Thread Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1.25NSR01.00
- Zoro # G6151327
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/4 in |
Rod Dia. | 0.437 in |
Overall Length | 5.2 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in FNPT |
Dimension D | 0.38 in |
Air Cylinder Bore Dia. | 1 1/4 in |
Dimension N1 | 3/4"-16 |
Dimension E | 0.88 in |
Dimension J | 0.25 in |
Rod Thread Size | 7/16"-20 |
Dimension B | 0.749 in |
Dimension C | 0.25 in |
Dimension A | 3/4 in |
Dimension Cc | 0.437 in |
Dimension Kk | 7/16"-20 UNF |
Stroke Length | 1 in |
Rod Diameter | 7/16 in |
Inlet Size | 1/8 in |
Bore Diameter | 1 1/4 in |
Body Diameter | 1 5/16 in |
Nose Mount Thread Size | 3/4"-16 |
End Cap Length | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 5/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 16mm Bore, 25mm Stroke (MGPM16-25Z)
- CONRADER Safety Valve, Soft Seat, 1/2In, 150 PSI, SS (SRV390-1/2-V-SS-150)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (SUCP207-23)
- B B MANUFACTURING 1270-5M-25, Timing Belt, Neoprene, Fiberglass (1270-5M-25)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50NSR02.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (1.50NSR01.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting (1.25NSR02.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06BFDSR03.00)
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting (0.44DPSR01.00)
- PARKER Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Single Acting (0.56NSRM0.500)
- SPEEDAIRE Air Cylinder, 4 in Bore, 20 in Stroke, NFPA Double Acting (5VLP9)
- Parker Air Cylinders