Shop All Pneumatic Cylinder Parts
Parker
Air Cylinder, 1 1/2" Stroke Length, NPT
Mfr # 6.00CTEF4MAU14AC01.50
Zoro # G711929758
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 1 1/2 in
- Tie Rod Material Carbon Steel
- Maximum Operating Temperature 165 Degrees F
- For Fluid Type Air
- End Cap Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6.00CTEF4MAU14AC01.50
- Zoro # G711929758
- Country of Origin United States
- Category Pneumatic Cylinder Parts
Dimensions
Stroke Length | 1 1/2 in |
End Cap Length | 6 1/2 in |
Rod Diameter | 1 3/8 in |
Overall Height | 6 1/2 in |
Bore Diameter | 6 in |
Inlet Size | 3/4 in |
Overall Width | 8 1/8 in |
Rod Thread Size | 1"-14 |
Rod Thread Length | 1 5/8 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 6 in, Cushion Type Head and Cap, Stroke Length 1 1/2 in, Inlet Size 3/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Air Pressure Regulator, w/Gauge, 0-160psi. (WS11)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- ARO Manifold, 6 Stations (118605-6)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- PARKER 1-1/8IN 150PSI 5-1/4IN DOUBLE ACTING PNEUMATIC CYLINDER (01.12 PU16 5.250)
- PARKER 25 2Ma Piston Seal Kit Pneumatic (PK2502MA05)
- PARKER Piston Ring Kit Pneumatic (PR322H0005)
- PARKER 40MM 1/4IN 145PSI 25MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-C040AS-0025)
- PARKER PISTON SEAL KIT 4IN G5 4MA PNEUMATIC CYLINDER PARTS AND ACCESSORY (PK4004MA05)
- PARKER 4MA 1IN GLAND KIT G5 PNEUMATIC CYLINDER PARTS AND ACCESSORY (RG04MA0105)
- FESTO LINEAR DRIVE ACTUATOR 63MM 1100MM RODLESS CYLINDER (DGC-K-63-1100-PPV-A-GK)
- Parker Pneumatic Cylinder Parts