Shop All Air Cylinders
Parker
Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 1.50DXPSR05.00
Zoro # G6117544
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50DXPSR05.00
- Zoro # G6117544
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.437 in |
Overall Length | 10.5 in |
Rod Thread Length | 3/4 in |
Pivot Hole Dia. | 0.376 in |
Port Size | 1/8 in FNPT |
Dimension Cb | 0.62 in |
Dimension L | 0.50 in |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension E | 0.62 in |
Dimension Cc | 0.437 in |
Dimension N1 | 3/4"-16 |
Dimension B | 0.749 in |
Dimension Kk | 7/16"-20 UNF |
Dimension A | 3/4 in |
Dimension Cd | 0.376 in |
Rod Thread Size | 7/16"-20 |
Dimension D | 0.38 in |
Inlet Size | 1/8 in |
Body Diameter | 1 9/16 in |
Stroke Length | 5 in |
Rod Diameter | 7/16 in |
Nose Mount Thread Size | 3/4"-16 |
Bore Diameter | 1 1/2 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBISHI Servo Motor HGKR43B (HG-KR43B)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 941107, Suction, 10 micron (ZX-941107)
- DAYTON Radial Bearing, Double Shield, 8mm Bore (21XU33)
- KIPP Oil Level Sight Glass With Reflector, D1=G3/4, D=35, 2, Aluminum (K0448.36034)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DXPSR06.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DXPSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DXPSR04.00)
- PARKER Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Double Acting (0.44DSR02.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (1.25DXPSR04.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (1.06PSRM03.00)
- FESTO Compact Cylinder ADVU-50-50-A-P-A (ADVU-50-50-A-P-A)
- Parker Air Cylinders