Shop All Air Cylinders
Parker
Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 1.50DSR05.00
Zoro # G6167551
original price:
$59.25
10% off
new price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
- Rod Thread Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50DSR05.00
- Zoro # G6167551
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.437 in |
Overall Length | 9.4 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in FNPT |
Dimension B | 0.749 in |
Dimension D | 0.38 in |
Dimension Cc | 0.437 in |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension E | 0.88 in |
Dimension C | 0.25 in |
Rod Thread Size | 7/16"-20 |
Dimension N1 | 3/4"-16 |
Dimension A | 3/4 in |
Dimension Kk | 7/16"-20 UNF |
Dimension J | 0.25 in |
End Cap Length | 1/4 in |
Stroke Length | 5 in |
Body Diameter | 1 9/16 in |
Inlet Size | 1/8 in |
Bore Diameter | 1 1/2 in |
Rod Diameter | 7/16 in |
Nose Mount Thread Size | 3/4"-16 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (SRV530-12-150 sst)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-15-11)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (20016A)
- PARKER Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Single Acting (2.00NSR01.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DPSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DPSRM05.00)
- PARKER Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Single Acting (0.56NSR01.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50PSR02.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting (1.25NSR02.00)
- FESTO Standards-Based Cylinder DSBC-32-200-PPVA-N3 (DSBC-32-200-PPVA-N3)
- Parker Pneumatic System Components