Shop All Air Cylinders
Parker
Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting
Mfr # 1.50DXPSR04.00
Zoro # G6131745
original price:
$72.75
5% off
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1.50DXPSR04.00
- Zoro # G6131745
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.437 in |
Overall Length | 9.5 in |
Rod Thread Length | 3/4 in |
Pivot Hole Dia. | 0.376 in |
Port Size | 1/8 in FNPT |
Dimension D | 0.38 in |
Rod Thread Size | 7/16"-20 |
Dimension N1 | 3/4"-16 |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension A | 3/4 in |
Dimension Cd | 0.376 in |
Dimension E | 0.62 in |
Dimension Kk | 7/16"-20 UNF |
Dimension B | 0.749 in |
Dimension L | 0.50 in |
Dimension Cc | 0.437 in |
Dimension Cb | 0.62 in |
Body Diameter | 1 9/16 in |
Stroke Length | 4 in |
Rod Diameter | 7/16 in |
Inlet Size | 1/8 in |
Nose Mount Thread Size | 3/4"-16 |
Bore Diameter | 1 1/2 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Idler Sprocket, HN35B19 IDLER (HN35B19 IDLER)
- CONTINENTAL CONTITECH 3/4" x 20 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-20-31)
- DIXON Watts by Relieving Standard Regulator, 1/2 in NPT, 150 SCFM Flow Rate, 2 to 125 psig Pressure (R119-04C)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 8 In (K2XG10-115V-08)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DXPSR05.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DXPSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DXPSR02.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (1.06PSRM03.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Double Acting (1.75DXPSR03.00)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting (2.00NSR02.00)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting (5VKX4)
- Parker Pneumatic System Components