Shop All Air Cylinders
Parker
Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 1.50DXPSR03.00
Zoro # G6096903
original price:
$69.59
7% off
new price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50DXPSR03.00
- Zoro # G6096903
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.437 in |
Overall Length | 8.5 in |
Rod Thread Length | 3/4 in |
Pivot Hole Dia. | 0.376 in |
Port Size | 1/8 in FNPT |
Dimension E | 0.62 in |
Dimension N1 | 3/4"-16 |
Dimension L | 0.50 in |
Dimension D | 0.38 in |
Dimension Kk | 7/16"-20 UNF |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension B | 0.749 in |
Dimension Cb | 0.62 in |
Dimension A | 3/4 in |
Dimension Cd | 0.376 in |
Dimension Cc | 0.437 in |
Rod Thread Size | 7/16"-20 |
Rod Diameter | 7/16 in |
Nose Mount Thread Size | 3/4"-16 |
Stroke Length | 3 in |
Body Diameter | 1 9/16 in |
Bore Diameter | 1 1/2 in |
Inlet Size | 1/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 696 2Z, 600 Series Single Row Deep Groove Ball Bearing (696 2Z)
- NTN Radial Ball Bearing, Open, 55mm Bore Dia (6211C3)
- DDS Shaft Seal, 95mm I. D., 125mm O. D., 13mm W (9512513TC)
- SKF SKF 306, Max Type Ball Brgs, SKF 306 (306)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DXPSR06.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DXPSR02.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DXPSR05.00)
- PARKER Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Round Body Double Acting (2.50DXPSR06.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Double Acting (1.75DXPSR03.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DSR01.00)
- PARKER Air Cylinder, 7/8 in Bore, 3 in Stroke, Round Body Double Acting (0.88DXPSR03.00)
- Parker Pneumatic System Components