Shop All Air Cylinders
Parker
Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 1.50DPSRM03.00
Zoro # G6130774
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50DPSRM03.00
- Zoro # G6130774
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.437 in |
Overall Length | 8.8 in |
Rod Thread Length | 3/4 in |
Pivot Hole Dia. | 0.375 in |
Port Size | 1/8 in FNPT |
Dimension Cc | 0.437 in |
Dimension Cb | 0.62 in |
Rod Thread Size | 7/16"-20 |
Dimension B | 0.749 in |
Dimension Cd | 0.376 in |
Dimension Kk | 7/16"-20 UNF |
Dimension D | 0.38 in |
Dimension L | 0.50 in |
Dimension A | 3/4 in |
Dimension E | 0.62 in |
Dimension N1 | 3/4"-16 |
Air Cylinder Bore Dia. | 1 1/2 in |
Rod Diameter | 7/16 in |
Bore Diameter | 1 1/2 in |
Stroke Length | 3 in |
Nose Mount Thread Size | 3/4"-16 |
Body Diameter | 1 9/16 in |
Inlet Size | 1/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot with Pin, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Light Engine Module (L5R15830VA)
- SKF SKF 6305 2RSJ, Single Row Ball Bearings (6305 2RSJ)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1037mm (SPZ1037)
- TB WOODS FHP Sheave, AK39-QT (AK39)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSRM06.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DPSRM02.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DPSRM05.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DPSR03.00)
- PARKER Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Single Acting (1.75PSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DXPSR06.00)
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DSRM06.00)
- Parker Air Cylinders