Shop All Air Cylinders
Parker
Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting
Mfr # 1.50DXPSR02.00
Zoro # G6200196
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50DXPSR02.00
- Zoro # G6200196
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.437 in |
Overall Length | 7.5 in |
Rod Thread Length | 3/4 in |
Pivot Hole Dia. | 0.376 in |
Port Size | 1/8 in FNPT |
Dimension B | 0.749 in |
Dimension Cd | 0.376 in |
Dimension Cc | 0.437 in |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension Cb | 0.62 in |
Dimension D | 0.38 in |
Dimension N1 | 3/4"-16 |
Dimension A | 3/4 in |
Dimension E | 0.62 in |
Rod Thread Size | 7/16"-20 |
Dimension Kk | 7/16"-20 UNF |
Dimension L | 0.50 in |
Stroke Length | 2 in |
Bore Diameter | 1 1/2 in |
Rod Diameter | 7/16 in |
Body Diameter | 1 9/16 in |
Inlet Size | 1/8 in |
Nose Mount Thread Size | 3/4"-16 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket NEW IDEA 526369 Replacement Belt, B87 (B87)
- VIBCO Pneumatic Vibrator, 1050 lb, 3600vpm, 80psi (BVS-570)
- BESTORQ XPA1732 Cogged Belt Metric, 1732 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1732)
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S1224)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DXPSR05.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DXPSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DXPSR04.00)
- PARKER Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Double Acting (0.44DSR02.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DXPSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DSR01.00)
- FESTO Flat Cylinder DZF-12-125-A-P-A (DZF-12-125-A-P-A)
- Parker Pneumatic System Components