Shop All Air Cylinders
Parker
Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting
Mfr # 1.50NSR01.00
Zoro # G6067521
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.437 in
- Rod Thread Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.50NSR01.00
- Zoro # G6067521
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.437 in |
Overall Length | 4.9 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in FNPT |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension B | 0.749 in |
Dimension E | 0.88 in |
Rod Thread Size | 7/16"-20 |
Dimension Cc | 0.437 in |
Dimension C | 0.25 in |
Dimension A | 3/4 in |
Dimension Kk | 7/16"-20 UNF |
Dimension D | 0.38 in |
Dimension N1 | 3/4"-16 |
Dimension J | 0.25 in |
Nose Mount Thread Size | 3/4"-16 |
Stroke Length | 1 in |
Inlet Size | 1/8 in |
Bore Diameter | 1 1/2 in |
Body Diameter | 1 9/16 in |
End Cap Length | 1/4 in |
Rod Diameter | 7/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2061944, Pressure Line, 3 micron, Outside-In (MF0060461)
- WESTWARD Grease Fitting, Straight, Stl, 29/32" L, PK5 (52NZ94)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ5)
- GATES Hi-Power II Dubl-V Belts, BB108 (BB108)
- PARKER Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Single Acting (1.25NSR05.00)
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting (1.25NSR02.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Single Acting (1.50NSR02.00)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (2.00DSR03.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DXPSR06.00)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DPSR01.00)
- FESTO Compact Cylinder ADNGF-16-15-P-A (ADNGF-16-15-P-A)
- Parker Air Cylinders