Shop All Air Cylinders
Parker
Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 1.06DXPSR03.00
Zoro # G6155247
original price:
$59.58
14% off
new price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.06DXPSR03.00
- Zoro # G6155247
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.312 in |
Overall Length | 7.6 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Air Cylinder Bore Dia. | 1 1/16 in |
Dimension Cd | 0.25 in |
Dimension L | 0.34 in |
Dimension N1 | 5/8"-18 |
Dimension E | 0.38 in |
Dimension Cc | 0.312 in |
Dimension Kk | 5/16"-24 UNF |
Dimension D | 0.25 in |
Dimension B | 0.624 in |
Dimension Cb | 0.38 in |
Rod Thread Size | 5/16"-24 |
Dimension A | 1/2 in |
Bore Diameter | 1 1/16 in |
Body Diameter | 1 1/8 in |
Rod Diameter | 5/16 in |
Inlet Size | 1/8 in |
Stroke Length | 3 in |
Nose Mount Thread Size | 5/8"-18 |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Bearing, Drawn Cup, Caged, Metric, 20mm Bore Dia., 26mm Outside Dia., 12mm Width (HK2012)
- FESTO Compact Cylinder ADVU-16-40-A-P-A (ADVU-16-40-A-P-A)
- DAYTON Motor Run Capacitor, 3 MFD, 1-1/2 In. H (22F164)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5K410)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DPSR01.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (1.50PSR01.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (1.06DSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75DXPSR02.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting (1.50DXPSR03.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 6 in Stroke, Round Body Double Acting (1.06DSR06.00)
- FESTO Guided Drive DFM-20-80-P-A-GF (DFM-20-80-P-A-GF)
- Parker Pneumatic System Components