Shop All Air Cylinders
Parker
Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting
Mfr # 1.06PSR01.00
Zoro # G6178322
original price:
$48.11
8% off
new price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1.06PSR01.00
- Zoro # G6178322
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.312 in |
Overall Length | 5 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Rod Thread Size | 5/16"-24 |
Dimension N1 | 5/8"-18 |
Dimension E | 0.38 in |
Dimension D | 0.25 in |
Dimension A | 1/2 in |
Dimension Cb | 0.38 in |
Dimension B | 0.624 in |
Air Cylinder Bore Dia. | 1 1/16 in |
Dimension Cc | 0.312 in |
Dimension L | 0.34 in |
Dimension Cd | 0.25 in |
Dimension Kk | 5/16"-24 UNF |
Bore Diameter | 1 1/16 in |
Stroke Length | 1 in |
Inlet Size | 1/8 in |
Nose Mount Thread Size | 5/8"-18 |
Body Diameter | 1 1/8 in |
Rod Diameter | 5/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L700 V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (4L700)
- BANDO 1245 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V484)
- IKO Shell Needle Roller Bearing, Inch - Heavy Duty - Closed end, #BHAM1616 (BHAM1616)
- ZORO SELECT Hydraulic Filter Element Kit, 25 Microns (36L342)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (1.06PSR03.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (1.06PSR02.00)
- PARKER Air Cylinder, 12" Stroke Length, NPT (2.00DSRM12.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (1.06NSR01.00)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting (0.56DSR02.00)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DSR04.00)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Single Acting (5ZEJ4)
- Parker Pneumatic System Components