Shop All Air Cylinders
Parker
Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # 1.06DPSR01.00
Zoro # G6111034
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1.06DPSR01.00
- Zoro # G6111034
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/16 in |
Rod Dia. | 0.312 in |
Overall Length | 5.6 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Dimension D | 0.25 in |
Dimension A | 1/2 in |
Dimension Kk | 5/16"-24 UNF |
Dimension Cc | 0.312 in |
Dimension N1 | 5/8"-18 |
Air Cylinder Bore Dia. | 1 1/16 in |
Dimension B | 0.624 in |
Dimension L | 0.34 in |
Rod Thread Size | 5/16"-24 |
Dimension Cd | 0.25 in |
Dimension E | 0.38 in |
Dimension Cb | 0.38 in |
Stroke Length | 1 in |
Rod Diameter | 5/16 in |
Bore Diameter | 1 1/16 in |
Inlet Size | 1/8 in |
Nose Mount Thread Size | 5/8"-18 |
Body Diameter | 1 1/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot with Pin, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 1/8 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- COILHOSE PNEUMATICS Coilock Union Tee 1/4" OD (CO CL640404)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (ST1102)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size (A630)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DPSR04.00)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DXPSR04.00)
- PARKER Air Cylinder, 3 in Bore, 3 in Stroke, Round Body Double Acting (3.00DXPSR03.00)
- PARKER 50MM 1/4IN 145PSI 125MM DOUBLE ACTING PNEUMATIC CYLINDER (P1D-S05MF-0125)
- PARKER Air Cylinder, 3 in Bore, 6 in Stroke, Round Body Double Acting (3.00DXPSR06.00)
- PARKER Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Double Acting (0.44DSR02.00)
- FESTO Standards-Based Cylinder ESNU-12-10-P-A (ESNU-12-10-P-A)
- Parker Pneumatic System Components