Shop All Solenoid Air Control Valves
Parker
Air Control Valve, 24VDC, 1/8" Size
Mfr # B310BC549C
Zoro # G909955354
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 24V DC
- Valve Actuator / Return Remote Pilot; Solenoid Air
- Operational Pressure Range 145 psi
- Pilot Port Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # B310BC549C
- Zoro # G909955354
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 1/8 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 24V DC |
Valve Actuator / Return | Remote Pilot; Solenoid Air |
Operational Pressure Range | 145 psi |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Power Consumption | 1.5 W |
Electrical Connections | 15mm, 3-Pin DIN 43605C |
Standards | CE, CSA, DIN 43650C |
Override | Locking Flush |
Body Style | Body Ported |
Shifting Technology | Solenoid/Pilot |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Valve Actuator / Return Remote Pilot; Solenoid Air, Operational Pressure Range 145 psi, Body Style Body Ported, Pilot Port Size 1/8 in, 15mm, 3-Pin DIN 43605C Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.5 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Locking Flush, Standards CE, CSA, DIN 43650C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI GY (PLG02530-25)
- BRENNAN INDUSTRIES 12MP-16FPS Straight (1404-12-16)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK50 (UL2109)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L075, 11/16" Bore Diameter, 3/16 x 3/32 Keyway (L075-11-16)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L6758910253)
- PARKER 24V-DC SOLENOID VALVE (30CU02GV4B2B)
- PARKER Coil Kit, Grommet 18 In, 120 VAC, Viking (P2FCG453)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B512ACH53C)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B753BB549A)
- PARKER Service Kit, All Ports Blocked, B Series (PS2502P)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SD-120-A)
- Parker Pneumatic Valves