Shop All Solenoid Air Control Valves
Parker
Air Control Valve, 12VDC, 1/8" Size
Mfr # P2LAX591ESHDDG47
Zoro # G709955370
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 12V DC
- Operational Pressure Range Vacuum to 232 psi
- Ambient Temp. Range -40 Degrees to 158 Degrees F
- Overall Length 5 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # P2LAX591ESHDDG47
- Zoro # G709955370
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 5 11/32 in |
Overall Height | 7/8 in |
Pilot Port Size | 1/8 in |
Overall Width | 1 9/16 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 12V DC |
Operational Pressure Range | Vacuum to 232 psi |
Ambient Temp. Range | -40 Degrees to 158 Degrees F |
Standards | CE, RoHS Compliant |
Electrical Connections | 8in Grommet |
Pilot Pressure | 46 psi |
Body Style | Body Ported |
Override | Non-Locking Manual |
Shifting Technology | Solenoid |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 12V DC, Operational Pressure Range Vacuum to 232 psi, Body Style Body Ported, Pilot Port Size 1/8 in, Pilot Pressure 46 psi, 8in Grommet Electrical Connections, Shifting Technology Solenoid, Ambient Temp. Range -40 Degrees to 158 Degrees F, Override Non-Locking Manual, Overall Height 7/8 in, Overall Length 5 11/32 in, Overall Width 1 9/16 in, Standards CE, RoHS Compliant
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase HVAC/R Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (H853V2)
- HESSAIRE Motor, Dayton, For 484X49, 484X58 (B250-8)
- DIXON King Combo ST Nipple, 1-1/2", NPT 2" (STC2025)
- DYNABRADE Pad Mount (58013)
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series (K352078)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B753BB549A)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B571BB553C)
- PARKER Pneumatic Solenoid Valve, 1/4" NPT, 145psi (B5F1000XXC)
- PARKER Coil Kit, Grommet 18 In 12 VDC, Viking (P2FCG447)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B8V4BB553A)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8-R1 (VZWD-L-M22C-M-G14-40-V-1P4-8-R1)
- Parker Solenoid Air Control Valves