Shop All Solenoid Air Control Valves
Parker
Air Control Valve, 120VAC, 3/8" Size
Mfr # B612ADA53A
Zoro # G609955357
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid Air
- ISO Class 4400-A
- Operational Pressure Range Vacuum to 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # B612ADA53A
- Zoro # G609955357
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Overall Length | 7 7/16 in |
Pilot Port Size | 3/8 in |
Overall Height | 1 57/64 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Solenoid Air |
ISO Class | 4400-A |
Operational Pressure Range | Vacuum to 145 psi |
Standards | CE, CSA |
Shifting Technology | Solenoid/Pilot |
Electrical Connections | 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet |
Override | Non-Locking |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Solenoid Air, ISO Class 4400-A, Operational Pressure Range Vacuum to 145 psi, Pilot Port Size 3/8 in, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet Electrical Connections, Shifting Technology Solenoid/Pilot, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking, Overall Height 1 57/64 in, Overall Length 7 7/16 in, Standards CE, CSA
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Heavy Duty Grease Pump for 25-50 lb. Drum (989)
- WESTWARD Fitting, Straight, M6x1mm Thread Size, PK10 (52NZ27)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- SKF Needle Brgs, #NA4904 (NA4904)
- PARKER Solenoid Air Control Valve, 1-1/4In, 24VDC (N3658504749)
- PARKER 24V-DC 145PSI PNEUMATIC SOLENOID VALVE (H15VXBG0B9D)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L6758910253)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (N3156904553)
- PARKER Air Pilot Valve, Normally Open, 3/8 In. (N3153904553)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6653921153)
- SMC Solenoid Valve, 25.2 CFM, 0.9, 3.4VA (VFS2100-3FZ)
- Parker Pneumatic Valves