Shop All Solenoid Air Control Valves
Parker
Air Control Valve, 120VAC, 1/4" Size
Mfr # B511ACA53C
Zoro # G709955363
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Remote Pilot; Solenoid Air
- ISO Class 4400-A
- Operational Pressure Range Vacuum to 145 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B511ACA53C
- Zoro # G709955363
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 1/4 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 120V AC |
Valve Actuator / Return | Remote Pilot; Solenoid Air |
ISO Class | 4400-A |
Operational Pressure Range | Vacuum to 145 psi |
Body Style | Body Ported |
Electrical Connections | 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet |
Shifting Technology | Solenoid/Pilot |
Standards | CE, CSA |
Override | Locking Flush |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Valve Actuator / Return Remote Pilot; Solenoid Air, ISO Class 4400-A, Operational Pressure Range Vacuum to 145 psi, Body Style Body Ported, Pilot Port Size 1/4 in, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet Electrical Connections, Shifting Technology Solenoid/Pilot, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Locking Flush, Standards CE, CSA
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, Bore 4 x 4 mm (PCMR16-4-4-A)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm, Pipe Size: 1/4" NPT (4ZL28)
- HHIP TPG-322 C-6 TiN Coated Carbide Insert (6020-1322)
- NORGREN Diaphragm Kit Relieving (3407-02)
- PARKER Seal Kit, Solenoid Pilot 3/4 In, N Series (K352077)
- PARKER Solenoid Air Control Valve (B511ADH53C)
- PARKER Service Kit, All Ports Blocked, B Series (PS2502P)
- PARKER Coil Kit, 24 Volt DC, Small Wire, L Series (K593014)
- PARKER Service Kit, 3 Position, B Series (PS2604P)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B612BB549A)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P251SS-024-D)
- Parker Pneumatic Valves