Shop All Solenoid Air Control Valves
Parker
Air Control Valve, 110/120VAC, 1/8" Size
Mfr # B310BC553C
Zoro # G209955351
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 110/120V AC
- Valve Actuator / Return Remote Pilot; Solenoid Air
- Operational Pressure Range 145 psi
- Power Consumption 1.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # B310BC553C
- Zoro # G209955351
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Pilot Port Size | 1/8 in |
Details
Item | Solenoid Air Control Valve |
Valve Ways and Positions | 4-Way/2-Position |
Voltage | 110/120V AC |
Valve Actuator / Return | Remote Pilot; Solenoid Air |
Operational Pressure Range | 145 psi |
Power Consumption | 1.5 W |
Standards | CE, CSA, DIN 43650C |
Electrical Connections | 15mm, 3-Pin DIN 43605C |
Ambient Temp. Range | 5 Degrees to 120 Degrees F |
Override | Locking Flush |
Body Style | Body Ported |
Shifting Technology | Solenoid/Pilot |
Description
Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110/120V AC, Valve Actuator / Return Remote Pilot; Solenoid Air, Operational Pressure Range 145 psi, Body Style Body Ported, Pilot Port Size 1/8 in, 15mm, 3-Pin DIN 43605C Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.5 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Locking Flush, Standards CE, CSA, DIN 43650C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Dust Cap, 71 Series, 1/2 In. Nipples (71-3PNC-8)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG244/2)
- LOC-LINE Nozzle, Swivel, 1/4, Pk2 (41482)
- PARKER Reservoir Breather, 1 In NPT, 7 In L (934331T)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B360BB549C)
- PARKER Service Kit, 2 Position, B Series (PS2601P)
- PARKER Air Control Valve, 120VAC, 3/8" Size (B512ACH53C)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6653921153)
- PARKER 24V-DC SOLENOID VALVE (PS1E21102B)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (L6653921149)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS600K000030)
- Parker Solenoid Air Control Valves