Shop All Brake Parts
Parker
Air Brake Tubing, 5/8 In. OD, Blue
Mfr # 1120-10B-BLU-250
Zoro # G3517972
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250 ft
- Outside Dia. 5/8 in
- Material Nylon
- Type Type B - Reinforced
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1120-10B-BLU-250
- Zoro # G3517972
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 250 ft |
Outside Dia. | 5/8 in |
Tube Size | 0.625 in |
Bend Radius | 2 1/2 in |
Outside Diameter | 5/8 in |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems, Bend Radius 2 1/2 in, Coiled Air Tube Application Not Applicable, Color Blue, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Outside Door Handle - Left Rear Cargo, 77498 (77498)
- RONSTAN S19 I-Beam Car Control Sheaves2 Cleats (RC61920)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B99-B)
- BOSCH Micro Edge Wiper Blade -40719A (40719A)
- PARKER Bulkhead Union, Brass, 1/2 in. Tube Size (62NFBH-8)
- PARKER Air Brake Tubing, 1/8 In. OD, Blk (PFT-2A-BLK-1000)
- PARKER Swivel Male Branch Tee, 3/8 in. Tube Size (172PTC-6-2)
- PARKER Connector, Female, Brass, 1/4" Tube Size (66PTC-4-4)
- PARKER Female Elbow, 45 deg., Brass, 1/4 Pipe Size (179PTC-6-4)
- PARKER Air Brake Tubing, 3/4 In. OD, Blk (1120-12B-BLK-250)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-80034)
- Parker Brake Parts