Shop All Brake Parts
Parker
Air Brake Tubing, 1/8 In. OD, Red
Mfr # PFT-2A-RED-100
Zoro # G3516791
original price:
$68.69
10% off
new price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Outside Dia. 1/8 in
- Material Nylon
- Type Type A - Nonreinforced
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # PFT-2A-RED-100
- Zoro # G3516791
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 100 ft |
Outside Dia. | 1/8 in |
Tube Size | 0.125 in |
Outside Diameter | 1/8 in |
Bend Radius | 3/8 in |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type A, Application Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems, Bend Radius 3/8 in, Coiled Air Tube Application Not Applicable, Color Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Thru-Hull Transducer - 235kHz, 1-5/8" Diameter & 26' Cable (SN2060A)
- WESTIN AUTOMOTIVE TEXTURED BLACK RUNNING BOARDS 90 INCHES TEXTURED BLACK GRATE STEPS RUNNING BOARD (BRKT SOLD SEP) (27-74745)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- C.H. YATES C.H. Yates 4174-4 Black Rubber Bow Roller - 4 in. x 0.5 in. (4174-4)
- PARKER Female Elbow, Brass, 1/2 in Tube, 1.55 in L (270NTA-8-6)
- PARKER Female Elbow, 1/2 in. Tube Sz, 1.70 in. L (170PTCNS-8-8)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.98 in. L (371PTCSP-4-6)
- PARKER Y Union, 1/4 in. Tube Size, 1.52 in. L (362PTC-4)
- PARKER Swivel Male Run Tee, 1/8 in. Thread Size (171PTC-4-2)
- PARKER Air Brake Tubing, 1/2 In. OD, Blue (1120-8B-BLU-100)
- PARKER Air Brake Tubing, 1/8 In. OD, Yel (PFT-2A-YEL-100)
- Parker Automotive Brakes