Shop All Brake Parts
Parker
Air Brake Tubing, 1/4 In. OD, Yell
Mfr # 1120-4A-YEL-1000
Zoro # G3551633
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,000 ft
- Outside Dia. 1/4 in
- Material Nylon
- Type Type A - Nonreinforced
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 1120-4A-YEL-1000
- Zoro # G3551633
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 1,000 ft |
Outside Dia. | 1/4 in |
Tube Size | 0.25 in |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type A, Application Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems, Bend Radius 1 in, Coiled Air Tube Application Not Applicable, Color Yellow, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Fuel Tank Lock Ring Wrench (6599)
- VICTRON ENERGY BatteryProtect 12/24V-65A (BPR000065400)
- ZEROSTART Basic Ch 1500-120 Hd-Wired (3305003)
- SEACHOICE Cast Aluminum "S" Dock Cleat, 10" (30760)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-6)
- PARKER Male Elbow, Brass, 1.06" L, Push to Connect (QVS169PTCNSL-6-4)
- PARKER Union Tee, 5/8 in. Tube Size, 2.88 in. L (364PTC-10)
- PARKER Air Brake Hose Coil, 15 ft. (731522)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.93 in. L (371PTC-4-2)
- PARKER Swivel Male Branch Tee, 1/4 in. Thread Sz (172PTC-6-4)
- TRAMEC SLOAN Air Brake Fitting, Screw Together, Brass (993801)
- Parker Automotive Brakes