Shop All Brake Parts
Parker
Air Brake Tubing, 1/4 In. OD, Blk
Mfr # 1120-4A-BLK-100
Zoro # G3517482
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Outside Dia. 1/4 in
- Material Nylon
- Type Type A - Nonreinforced
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1120-4A-BLK-100
- Zoro # G3517482
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 100 ft |
Outside Dia. | 1/4 in |
Tube Size | 0.25 in |
Outside Diameter | 1/4 in |
Bend Radius | 1 in |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type A, Application Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems, Bend Radius 1 in, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 4" Round Amber Turn Lamp Amber Lens 3 Pole (TQ T40-AA0T-1)
- UNIVERSAL AIR COND Jeep Liberty 07-06 Compressor Kit, Kt4677A (KT4677A)
- MAHLE Engine Coolant Outlet Gasket, Mahle C33520 (C33520)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GENIUSPRO50)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.84 in. L (371PTCSP-4-4)
- PARKER Male Run Tee, 3/8 in. Tube Sz, 2.11 in. L (371PTCSP-6-4)
- PARKER Connector, Male, Brass, 1/4" Tube Size (68PTC-4-4)
- PARKER Air Brake Tubing, 3/4 In. OD, Blk (1120-12B-BLK-100)
- PARKER Air Brake Tubing, 1/2 In. OD, Blk (1120-8B-BLK-500)
- PARKER Air Brake Hose Coil, 12 ft. (751641)
- TRAMEC SLOAN Union Tee, Compression, Brass, 1/4In Tube (964-4)
- Parker Automotive Brakes