Shop All Brake Parts
Parker
Air Brake Tubing, 1/2 In. OD, Silver
Mfr # 1120-8B-SIL-500
Zoro # G3519381
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft
- Outside Dia. 1/2 in
- Material Nylon
- Type Type B - Reinforced
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 1120-8B-SIL-500
- Zoro # G3519381
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 500 ft |
Outside Dia. | 1/2 in |
Tube Size | 0.5 in |
Bend Radius | 2 in |
Outside Diameter | 1/2 in |
Description
Tubing, Product Type Air Brake Tubing, Air Brake Type Type B, Application Air Brake Harness, Formed Air Brake Harness Assemblies, Formed Tubes, Trailer Air Brake Systems, Truck Air Brake and Auxiliary Air Systems, Bend Radius 2 in, Coiled Air Tube Application Not Applicable, Color Silver, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS 4" Tachometer (7000 RPM) (All Outboard) Coral w/Stainless Steel (33005)
- 3M 3M 401 Bondo Fiberglass Resin - 0.9 Pint (7010328018)
- DORMAN Steel Fuel Tank, 576-146 (576-146)
- CURT Direct-Weld Square Jack, 12-1/2" Travel (28512)
- PARKER Air Brake Tubing, 1/4 In. OD, Yell (1120-4A-YEL-250)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-100)
- PARKER Male Run Tee, 3/8 in. Tube Sz, 2.11 in. L (371PTCSP-6-4)
- PARKER Male Y Connector, 3/8 in. Tube, 2.56 in. L (368PTC-6-4)
- PARKER Air Brake Tubing, 5/8 In. OD, Grn. (1120-10B-GRN-100)
- PARKER Male Run Tee, Nylon, 3/8 in. Thread Size (371PTCSP-6-4-6)
- IWATA Iwata IWA-5652 Rebuild Kit for LS-ENTECH (IWA-5652)
- Parker Automotive Brakes